Learn More
Description
- ThermoFlex™ Recirculating Chillers support a variety of applications, from lab bench to large manufacturing processes
- Choose from a wide range of cooling capacities and options to create the right fit for any desired application
- Optimized cooling capacity and reliability for the most critical applications
- Developed with user input from concept to design
- Chillers are easy to use and maintain
- For additional pump capacity go to T1 pump option FCAT 13-875-060
Specifications
Specifications
| Controller Type | Basic |
| Condenser Type | Air-cooled |
| Cooling Capacity | 900 W |
| Pump Type | T1 |
| Temperature Range | 5°C to 40°C |
| Includes | Internal Pressure Reducer |
| Model | Thermoflex™ 900 |
| Pump Capacity | 3.5 gpm @ 60 psig |
| Dimensions (D x W x H) | 24.6 x 14.2 x 27.3 in. |
| Voltage | 115 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.