Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermoflex™ Recirculating Chillers
GSA_VA

Catalog No. 13875643
Change view
Click to view available options
Cooling Capacity:
900 W
1400 W
Pump Type:
P1
T1
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity Pump Type
13-875-643 900 W P1
13-875-060 900 W T1
13-875-655 1400 W P1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-875-643 Supplier Thermo Scientific™ Supplier No. 1011010500200100
Add to Cart
Add to Cart
Request a Quote

For critical applications that require large-batch process cooling, a recirculating chiller is versatile and dependable for years of steady, reliable operation. With its easy-to-use interface and simplified internal engineering more focus can be placed on the application, rather than the output.

  • ThermoFlex™ Recirculating Chillers support a variety of applications, from lab bench to large manufacturing processes
  • Choose from a wide range of cooling capacities and options to create the right fit for any desired application
  • Optimized cooling capacity and reliability for the most critical applications
  • Developed with user input from concept to design
  • Chillers are easy to use and maintain
  • For additional pump capacity go to T1 pump option FCAT 13-875-060

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Basic
Condenser Type Air-cooled
Cooling Capacity 900 W
Pump Type P1
Temperature Range 5°C to 40°C
Includes Internal Pressure Reducer
Model Thermoflex™ 900
Pump Capacity 2.1 gpm @ 60 psig
Dimensions (D x W x H) 24.6 x 14.2 x 27.3 in.
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.