Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermoflex™ Recirculating Chillers PROMO

Catalog No. 13875060PM
Change view
Click to view available options
Cooling Capacity:
900 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity
13-875-060PM 900 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-875-060PM Supplier Thermo Scientific™ Supplier No. TF9T1P
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

For critical applications that require large-batch process cooling, a recirculating chiller is versatile and dependable for years of steady, reliable operation. With its easy-to-use interface and simplified internal engineering more focus can be placed on the application, rather than the output.

  • ThermoFlex™ Recirculating Chillers support a variety of applications, from lab bench to large manufacturing processes
  • Choose from a wide range of cooling capacities and options to create the right fit for any desired application
  • Optimized cooling capacity and reliability for the most critical applications
  • Developed with user input from concept to design
  • Chillers are easy to use and maintain
  • For additional pump capacity go to T1 pump option FCAT 13-875-060
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Basic
Condenser Type Air-cooled
Cooling Capacity 900 W
Pump Type T1
Temperature Range 5°C to 40°C
Includes Internal Pressure Reducer
Model Thermoflex™ 900
Pump Capacity 3.5 gpm at 60 psig
Dimensions (D x W x H) 24.6 x 14.2 x 27.3 in.
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.