Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoFlex™ Recirculating Chillers
GSA_VA

Catalog No. 13875654 Shop All Thermo Scientific Products
Change view
Click to view available options
Cooling Capacity:
60Hz at 20°C: 2500 W/8538 BTU
60Hz at 20°C: 5000 W/17076 BTU
60Hz at 20°C: 900 W/3074 BTU
Voltage:
115 V
208 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity Voltage
13-875-654 60Hz at 20°C: 900 W/3074 BTU 115 V
13-875-656 60Hz at 20°C: 2500 W/8538 BTU 208 V
13-875-645 60Hz at 20°C: 5000 W/17076 BTU 208 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-875-654 Supplier Thermo Scientific™ Supplier No. 1011110500200100
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use, and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance platform is configurable to meet application demands.

Configurable Design: Choose from a wide range of cooling capacities and options to create the perfect fit for your application.

Innovative Platform: Developed with your input from concept to design. The result is an easy-to-use, easy-to-maintain high performance chiller configurable to the most demanding applications.

Excellent Performance: Optimized cooling capacity and reliability for your critical application needs.
  • Full flow filter ensures clean fluid to protect your application and maximize recirculation system life.
  • Easily removable condenser grill and air filter allow for quick and simple cleaning to optimize chiller performance and maximize component life.
  • Integrated funnel for easy filling.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description ThermoFlex 900 Recirculating Chiller
Capacity (Metric) 7.2 L
Certifications/Compliance CE and CSA
Communications RS232 & RS485 Digital/Analog
Condenser Type Air-cooled
Cooling Capacity 60Hz at 20°C: 900 W/3074 BTU
Pump Type PD2 (Positive Displacement Pump)
Temperature Range 5°C to 40°C
Pump Capacity 60Hz: 4.0 gpm @ 60 psig (15.1 L/min. @ 4.1 bar)
Refrigerant R134A
Temperature Stability ±0.1°C
Height (English) 27.3 in.
Height (Metric) 69.2 cm
Depth (English) 24.6 in
Depth (Metric) 62.4 cm
Weight (English) 130.5 lb. (with P2 Pump)
Weight (Metric) 59.2 kg (with P2 Pump)
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.