Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Thermogreen™ LB-2 Septa, Shimadzu Plug

Catalog No. 111011626 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
No. per Pack:
10/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
11-101-1626 10/Pk.
11-102-0840 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-1626 Supplier MilliporeSigma™ Supelco™ Supplier No. 20608
Add to Cart
Add to Cart

Suitable for conveniently introducing the sample without causing the system to leak. Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.

For use with:

  • Minimizing extraction onto or loss of analytes off the solid phase microextraction (SPME) fiber from the vial during analysis by GC-MS
  • Avoiding carrier gas leaks, extraneous peaks, and phthalate contamination in GC instruments
  • Use in conjunction with a thick needle protector to avoid damage to GC instruments irreversibly caused by microsyringes
  • Influent sampling ports in gas chromatographs
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 6 mm
No. per Pack 10/Pk.
Style Shimadzu Plug
Product Line Thermogreen
For Use With (Equipment) Shimadzu Gas Chromatographs
Height (Metric) 9 mm
Product Type Septa, LB-2

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.