Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces

Catalog No. 105531 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1.3 L
2.1 L
Voltage:
120 V
208 V
240 V
Certifications/Compliance:
CSA approved
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Certifications/Compliance
10-553-1 1.3 L 240 V CSA approved
10-553 1.3 L 120 V CSA approved
10-552-1 2.1 L 240 V CSA approved
10-552 2.1 L 120 V CSA approved
01-257-055 2.1 L 208 V CSA approved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-553-1 Supplier Thermo Scientific™ Supplier No. FB1310M

missing translation for 'validMainframeMsg'

Reduce energy consumption and increase heat-up time with this furnace, ideal for general lab use.

Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.

  • Available in two capacities
  • Digital single setpoint temperature control to 1100°C
  • Single display shows actual temperature or setpoint
  • Ceramic fiber insulation permits faster heatup, reducing energy consumption
  • Embedded heating element on top and both sides improves temperature uniformity
  • Drop-down door doubles as a shelf for loading and unloading
  • Door safety switch stops power to heating elements when door is opened
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • 0.95cm (0.38in.) dia. port in chamber rear for monitoring temperatures with independent measuring devices

Ordering Information:

Accessory heating elements and thermocouples available separately.

Includes:

Thermocouple, line cord and plug

Recommended for:

  • Ashing most types of organic and inorganic samples
  • Heat treating small steel parts
  • Performing ignition tests
  • Conducting gravimetric analysis
  • Determination of volatile and suspended solids

Warranty: 1 year

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.04 cu.ft.
Certifications/Compliance CSA approved
Description FB1310M
Capacity (Metric) 1.3 L
Temperature (Metric) 100°C to 1100°C
Type Single Setpoint
Power Consumption 1060 w
Temperature Stability ±0.3 at 1000°C (±7.8 at 1000°C)
Dimensions (D x W x H) Interior 5 x 4 x 3.8 in. (13 x 10.3 x 9.8 cm)
Dimensions (L x W x H) Exterior 13 x 9 x 14 in. (33 x 23 x 36 cm)
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 4 in.
Width (Metric) 23
Width (Metric) Interior 10.3 cm
Height (English) 14 in.
Height (English) Interior 3.8 in.
Height (Metric) 36 cm
Height (Metric) Interior 9.8 cm
Depth (English) Interior 5 in.
Depth (Metric) Interior 13 cm
Shipping Weight (English) 20 lb.
Shipping Weight (Metric) 9 kg
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.