Learn More
Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnaces
Shop All Thermo Scientific ProductsDescription
Perform ultra-high temperature applications with the Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnace, which reaches a maximum temperature of 1200°C. Unit includes multiple safety features and choice of two temperature-control options. Heavy-duty firebrick insulation surrounds the opening for added durability.
Key Features:
- Adjustable Alarm or Overtemperature Protection (OTP) setting can be used to protect the furnace or loaded chamber from excessive heat
- Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
- Counter-weighted door swings upward, directing heat away from operator
- Four individual embedded elements in special refractory cement permit excellent heat distribution in the chamber
- Door safety switch protects operator by removing power to the heating elements upon opening the door
- Rear-mounted 0.38in. (0.95cm) diameter port for monitoring chamber temperatures with independent measuring devices
- LED display simultaneously shows both setpoint and actual furnace temperatures in either °C or °F (programmable models only)
Single-setpoint Controller (B1):
- Single ramp to setpoint and a dwell
- Single display shows actual temperature or setpoint
8-step Programmable Controller (C1):
- Ramps to vary heat-up rate and dwell cycles to hold temperature at set levels from 0.1 to 999.9 minutes
- 'Holdback' feature 'holds' program until furnace temperature heats up or cools down to preprogrammed parameters - program will never outrun furnace performance
Includes:
Oven, Platinel™ II thermocouple and a ceramic hearth plate to protect the bottom heating element.
Note:
120V models require fixed wiring and are not supplied with a power cord.
Warranty: 1 year
Specifications
Specifications
| Capacity (English) | 0.08 cu.ft. |
| Certifications/Compliance | All units cUL, UL listed; -33 units also CE marked. |
| Capacity (Metric) | 2.2 L |
| Temperature (Metric) | 100°C to 1200°C |
| Type | Single Setpoint |
| Power Consumption | 2230 w |
| Temperature Control | Digital single setpoint |
| Dimensions (D x W x H) Interior | 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm) |
| Dimensions (L x W x H) Exterior | 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm) |
| Length (English) | 18 in. |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.