Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace Accessories

Catalog No. p-4529164
Change view
Click to view available options
Type:
Shelf
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01-257-047 Shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-047 Supplier Thermo Scientific™ Supplier No. SH412X1
Only null left
Add to Cart
Add to Cart

Use these accessories with Thermolyne Largest Tabletop Muffle Furnaces.

Use Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace Accessories to further the vesatility of Thermolyne Largest Tabletop Muffle Furnaces.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Thermolyne Largest Tabletop Muffle Furnace
Type Shelf
Dimensions (L x W x H) Exterior 13.87 x 10 x 0.56 in. (35.2 x 25.4 x 1.27 cm)
Length (English) 13.87 in.
Length (Metric) 35.2 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Height (English) 0.56 in.
Height (Metric) 1.27 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.