Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnaces
GSA_VA

Catalog No. 1050514 Shop All Thermo Scientific Products
Change view
Click to view available options
Temperature Control:
Dig w/ 4 programs, 16 seg ea. (D1)
Digital 1-setpoint w/ramp/dwell (B1)
Digital w/1 program, 8 segments (C1)
Voltage:
208 V
240 V
Certifications/Compliance:
CSA approved
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Control Voltage Certifications/Compliance
10-505-14 Dig w/ 4 programs, 16 seg ea. (D1) 208 V CSA approved
10-505-10 Digital 1-setpoint w/ramp/dwell (B1) 240 V CSA approved
10-505-13 Digital 1-setpoint w/ramp/dwell (B1) 208 V CSA approved
01-257-065 Digital w/1 program, 8 segments (C1) 208 V CSA approved
10-505-62 Dig w/ 4 programs, 16 seg ea. (D1) 240 V CSA approved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-505-14 Supplier Thermo Scientific™ Supplier No. F30438CM
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Triple the usable working area with two supplied accessory refractory shelves using Thermolyne Largest Tabletop Muffle Furnace. Available in three temperature control models.

Triple your usable working area with two supplied accessory refractory shelves using Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace. Designed for safe operation, these furnaces are available in three temperature control models. They are ideal for annealing glass, determinations of volatiles, catalyst research and ashing organic and inorganic samples.

  • Advanced LED digital-set/digital-display temperature controller is microprocessor-controlled
  • LED display simultaneously shows both setpoint and actual furnace temperatures in °C or °F
  • User-selectable overtemperature protection
  • Open thermocouple protection
  • Adjustable power output from 1 to 100%

Safety and Design Features

  • Heating elements are on chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of chamber incorporates a 0.95cm (0.38in.) diameter port for monitoring chamber temperatures with independent measuring devices
  • Critical electronic components and heating elements are protected by a 35A circuit breaker
  • Door safety switch stops power to the heating elements when door opens

Choice of Temperature Controllers

  • Furnaces that use B1, C1 or D1 control also use a mechanical Overtemperature Protection relay
  • B1: Digital single setpoint control with a single ramp to setpoint and dwell; single display shows actual temperature or setpoint

  • C1: Digital programmable control with one stored program of 8 segments

  • D1: Digital programmable control with 4 stored programs, 16 segments per program, and RS-232 communications interface

Includes:

Two refractory shelves

Requires:

Electrical connection requires fixed wiring (no power cord).

Recommended for:

Annealing glass, determinations of volatiles, catalyst research and ashing organic and inorganic samples.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.6 cu.ft.
Certifications/Compliance CSA approved
Description F30438CM
Capacity (Metric) 45 L
Temperature (Metric) 100°C to 1093°C
Type Multisegment, Multiprogram
Power Consumption 550 w
Temperature Control Dig w/ 4 programs, 16 seg ea. (D1)
Temperature Stability ±1.2 at 1000°C
Temperature Uniformity ±3.45°C
Dimensions (D x W x H) Interior 14 x 14 x 14 in. (36 x 36 x 36 cm)
Dimensions (L x W x H) Exterior 25.5 x 21.5 x 29.5 in. (64.7 x 54.6 x 74.9 cm)
Length (English) 25.5 in.
Length (Metric) 64.7 cm
Width (English) 14 in.
Width (Metric) 54.6
Width (Metric) Interior 36 cm
Height (English) 29.5 in.
Height (English) Interior 14 in.
Height (Metric) 74.9 cm
Height (Metric) Interior 36 cm
Depth (English) Interior 14 in.
Depth (Metric) Interior 36 cm
Shipping Weight (English) 260 lb.
Shipping Weight (Metric) 117.9 kg
Electrical Requirements 208 V 50/60 Hz
Voltage 208 V
Amperage 26.4 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.