Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces Accessories

Catalog No. 01257048 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Hearth Tray, Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01-257-048 Hearth Tray, Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-048 Supplier Thermo Scientific™ Supplier No. PHX1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these accessories with Thermolyne Premium Large Muffle Furnaces.

Use Thermo Scientific™ Thermolyne Premium Large Muffle Furnace Accessories to increase the utility of the Large Muffle Furnace.

TRUSTED_SUSTAINABILITY

Specifications

Description Hearth Tray, 8.2 x 10.1 x 1.27 cm
Capacity (Metric) 8.2 x 10.1 x 1.27 cm
For Use With (Equipment) Thermolyne Premium Large Muffle Furnace
Temperature (Metric) 100°C to 1200°C
Type Hearth Tray, Small
Dimensions (L x W x H) Exterior 3.3 x 4 x 0.5 in. (8.2 x 10.1 x 1.27 cm)
Length (English) 3.3 in.
Length (Metric) 8.2 cm
Width (English) 4 in.
Width (Metric) 10.1 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Voltage 0/1 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.