Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces
GSA_VA

Catalog No. 10557E Shop All Thermo Scientific Products
Change view
Click to view available options
Temperature Control:
Dig 1-setpoint w/ ramp/dwell (B1)
Digital single setpoint (A1)
Digital with 4 programs (C1)
Digital with 4 programs, 16 segments
Voltage:
208 V
240 V
Certifications/Compliance:
CSA approved
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Control Voltage Certifications/Compliance
10-557E Digital with 4 programs, 16 segments 240 V CSA approved
10-557A Digital single setpoint (A1) 240 V CSA approved
01-257-060 Digital single setpoint (A1) 208 V CSA approved
10-557C Dig 1-setpoint w/ ramp/dwell (B1) 240 V CSA approved
01-257-059 Digital with 4 programs (C1) 240 V CSA approved
01-257-058 Dig 1-setpoint w/ ramp/dwell (B1) 208 V CSA approved
01-257-057 Digital with 4 programs (C1) 208 V CSA approved
01-257-056 Digital with 4 programs, 16 segments 208 V CSA approved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-557E Supplier Thermo Scientific™ Supplier No. F6030CM

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Conduct industrial applications, including ashing organic and inorganic samples and gravimetric analysis, with this premium large muffle furnace.

Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.

  • Four heating elements are located on the chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of the chamber incorporates a 0.95cm (0.38in.) dia. port for monitoring chamber temperatures with independent measuring devices
  • Optional stainless steel shelf doubles load capacity (maximum temperature of 900°C)
  • Door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Furnaces with B1, C1, and D1 control also use a mechanical overtemperature protection relay

Choice of Temperature Controllers

  • Digital single setpoint control (A1): Single display shows actual temperature or setpoint
  • Digital single setpoint control with single ramp to setpoint and a dwell (B1): Single display shows actual temperature or setpoint
  • Digital programmable control with one stored program of eight segments (C1)
  • Digital programmable control with four stored programs, 16 segments per program (D1): Controller includes RS-232 communications

Includes:

Models F6010 and F6018 include a cord and plug set.

Requires:

All except Models F6010 and F6018 require a conduit connection.

Warranty: 1 year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.5 cu.ft.
Certifications/Compliance CSA approved
Description F6030CM
Capacity (Metric) 14 L
Temperature (Metric) 100°C to 1200°C
Type Multisegment, Multiprogram
Power Consumption 4400 w
Shelves Stainless Steel
Temperature Control Digital with 4 programs, 16 segments
Temperature Stability ±0.2 at 1000°C
Temperature Uniformity ±2.2 at 1000°C
Dimensions (D x W x H) Interior 10 x 12.8 x 6.8 in. (25 x 33 x 18 cm)
Dimensions (L x W x H) Exterior 20.1 x 19.1 x 21 in. (51 x 48.5 x 53.3 cm)
Length (English) 20.1 in.
Length (Metric) 51 cm
Width (English) 19.1 in.
Width (Metric) 48.5 cm
Width (Metric) Interior 33 cm
Height (English) 21 in.
Height (English) Interior 6.8 in.
Height (Metric) 53.3 cm
Height (Metric) Interior 18 cm
Depth (English) Interior 10 in.
Depth (Metric) Interior 25 cm
Shipping Weight (English) 134 lb.
Shipping Weight (Metric) 60.8 kg
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Amperage 18.3 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.