Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Thermometer Clamp

Catalog No. 01922035 Shop All OHAUS Products
Change view
Click to view available options
Size (Metric) Grip:
6 mm - 12 mm
6 mm - 8 mm
Type:
Thermometer Clamp
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Grip Type
01-922-035 6 mm - 12 mm Thermometer Clamp
01-922-034 6 mm - 8 mm Thermometer Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-922-035 Supplier OHAUS™ Supplier No. 30392239
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Multipurpose clamps

  • LabJaws Clamps are designed to securely grip and position laboratory apparatus.
  • Extension arm clamps with 360° rotation allow placement of apparatus at various distances from lab-frames and are easily secured with optional holders.
  • Swivel, fixed position, and thermometer clamps easily hold apparatus near the lab-frame or stand, and have a built-in holder for simple attachment to lab-frames or apparatus.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.43 in.
Diameter (Metric) 11 mm
For Use With (Application) Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood Applications
Length (English) 5 in.
Length (Metric) 127 mm
Model CLS-THMEXZ
Type Thermometer Clamp
Material Nickel-plated Zinc
Size (Metric) Grip 6 mm - 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.