Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Verification Thermometer/Hygrometer Data Logger

Catalog No. 16800573 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
16-800-573 -10°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 16-800-573 Supplier H-B Instrument™ Supplier No. B610115100

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enable remote monitoring and alerts by broadcasting readings to any Apple or Android smartphone or device with Bluetooth 4.0 or better utilizing the free THERMSmart app.

  • Monitor critical environments without a physical connection; maximum signal distance is approximately 40 meters
  • Record temperature data for 30 days
  • Hourly data recorded for current seven days, then maximum and minimum temperatures and humidity recorded for next 23 days
  • Records accurate temperature reading without sample contamination by using a glass bead filled bottle (included) which mimics the sample
  • Alarm sounds to alert user if temperature falls outside of the set parameters
  • Data viewable as a table, graph, or calendar; data from up to six data loggers can be plotted on one graph for direct comparison; also downloadable as a CSV file
  • Indicators include memory full, active alarm state and low battery, WBGT (Wet Bulb Global Temperature), Heat, Mold and Comfort indices
  • App can trigger indicator light for unit identification
  • Includes Certificate of Compliance indicating accuracy for 4 temperature and 3 humidity points, and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions
  • Individually serialized, CE marked and RoHS compliant
  • Requires 2 AAA batteries (included)

Specifications

Dimensions (L x W x H) 6 x 8.5 x 2 cm (2.37 x 3.37 x 0.75 in.)
Humidity Range 10 to 99%
Model Verification thermometer/hygrometer with internal and external sensors
Resolution 0.1°
Description Verification thermometer/hygrometer with internal and external sensors
Temperature Range (English) 14°F to 122°F
Temperature Range (Metric) -10°C to +50°C
Accuracy Thermometer: ±1°C (2°F) between 0/40°C (32/104°F); otherwise ±2°C (4°F); Hygrometer: ±5% between 50/80 RH; otherwise ±8%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.