Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ Certis™ Platform Insulated Shippers

Catalog No. 03600198 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Payload:
6 L
14 L
26 L
Duration:
3 day/72 hr.
5 day/120 hr.
Temperature Range (Metric):
<-20°C
15° to 25°C
2° to 8°C
Material:
Polyurethane
VIP
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Payload Duration Temperature Range (Metric) Material
03-600-198 6 L 5 day/120 hr. 15° to 25°C VIP
03-600-197 6 L 5 day/120 hr. 2° to 8°C VIP
03-600-199 6 L 5 day/120 hr. <-20°C VIP
03-600-200 26 L 5 day/120 hr. 2° to 8°C VIP
03-600-201 26 L 5 day/120 hr. 15° to 25°C VIP
03-600-202 26 L 5 day/120 hr. <-20°C VIP
03-600-203 14 L 5 day/120 hr. <-20°C VIP
03-600-225 6 L 3 day/72 hr. 2° to 8°C Polyurethane
03-600-226 6 L 3 day/72 hr. 15° to 25°C Polyurethane
03-600-227 6 L 3 day/72 hr. <-20°C Polyurethane
03-600-228 26 L 3 day/72 hr. 2° to 8°C Polyurethane
03-600-229 26 L 3 day/72 hr. 15° to 25°C Polyurethane
03-600-230 26 L 3 day/72 hr. <-20°C Polyurethane
03-600-231 14 L 3 day/72 hr. <-20°C Polyurethane
03-600-232 14 L 3 day/72 hr. 15° to 25°C Polyurethane
03-600-233 14 L 3 day/72 hr. 2° to 8°C Polyurethane
03-600-241 14 L 5 day/120 hr. 15° to 25°C VIP
03-600-242 14 L 5 day/120 hr. 2° to 8°C VIP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 03-600-198 Supplier Sonoco™ Supplier No. C6C5U
Only null left
Add to Cart
Add to Cart

Our Certis line of premium ISC pre-qualified shippers are ideal for one-way shipments of refrigerated, CRT and frozen pharmaceutical products across summer or winter seasons over 72 or 120 hours of duration.

Certis Qualified Shippers deliver ultimate protection for temperature-sensitive pharmaceuticals and biological specimens, meeting the toughest ambient profiles of any premium shipper in the industry. Certis off-the-shelf packaging solutions offer temperature protection to ensure that your valuable products will ship safely anywhere in the world.

  • Ideal for one-way shipments of refrigerated, CRT and frozen pharmaceutical products across summer or winter seasons for 72 hours (3 days) or 120 hours (5 days) in duration
  • Same packout configurations for 72hr and 120hr durations - just switch out the outer shipper
  • These shippers optimize inventory and provide lowest total cost of ownership, utilizing only 3 types of bricks and 8 shippers
  • ZERO Bench-Time™ technology offers operational efficiency and ease of personnel training
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Pharmaceutical/biological products
Applications Temperature controlled shipping
Dimensions (L x W x H) Exterior 15.56 x 14.31 x 13.75 in.
Weight (English) 18.4 lb.
Duration 5 day/120 hr.
Weight (Metric) 8.4 kg
Dimensions (D x W x H) Interior 10.75 x 9.25 x 3.5 in.
Description Insulated shipper
Temperature Range (Metric) 15° to 25°C
Payload 6 L
Material VIP
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.