Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ Certis™ Silver Insulated Shippers
GSA_VA

Catalog No. 03600206 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Payload:
3.2 L
11 L
14 L
14.7 L
30 L
35 L
Duration:
2 day/48 hr.
3 day/72 hr.
4 day/96 hr.
Temperature Range (Metric):
<-20°C
15° to 25°C
2° to 8°C
Material:
Expanded Polystyrene Foam
Polyurethane
VIP
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Payload Duration Temperature Range (Metric) Material
03-600-206 14.7 L 3 day/72 hr. <-20°C Expanded Polystyrene Foam
03-600-243 14.7 L 3 day/72 hr. 2° to 8°C Expanded Polystyrene Foam
03-600-196 30 L 2 day/48 hr. 2° to 8°C Polyurethane
03-600-195 14 L 3 day/72 hr. 15° to 25°C Expanded Polystyrene Foam
03-600-204 3.2 L 3 day/72 hr. 2° to 8°C VIP
03-600-193 35 L 3 day/72 hr. 15° to 25°C Polyurethane
03-600-194 11 L 4 day/96 hr. 15° to 25°C Expanded Polystyrene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-600-206 Supplier Sonoco™ Supplier No. CDUS3XE
Only null left
Add to Cart
Add to Cart

Our Certis line of premium ISCSilver™ pre-qualified shippers are ideal for one-way shipments of refrigerated and control room temperature (CRT) pharmaceutical products across seasonal environments with over 48 to 96 hours of duration.

Designed to meet the ISCsilver™ Ambient Temperature Profile, the Certis Silver line of premium pre-qualifed shippers offers stringent temperature assurance for shorter, more moderate distribution environments where packages are generally not as susceptible to extreme temperatures.

  • Ideal for one-way shipments of refrigerated or control room temperature pharmaceutical products across seasonal environments for thermal protection from 48 hours (2 days) to 96 hours (4 days) of duration
  • Same packout configurations across 48hr, 72hr, and 96hr durations - just switch out the outer shipper
  • These shippers optimize inventory and provide lowest total cost of ownership utilizing only 3 types of bricks and 8 shippers
  • ZERO Bench-Time™ technology offers operational efficiency and ease of personnel training

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Pharmaceutical/biological products
Applications Temperature controlled shipping
Dimensions (L x W x H) Exterior 21.25 x 21.25 x 20.75 in.
Weight (English) 56.5 lb.
Duration 3 day/72 hr.
Weight (Metric) 26 kg
Dimensions (D x W x H) Interior 9.25 x 9.25 x 10.5 in.
Description Insulated shipper
Temperature Range (Metric) <-20°C
Payload 14.7 L
Material Expanded Polystyrene Foam
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.