Learn More
Description
Designed to meet the ISCsilver™ Ambient Temperature Profile, the Certis Silver line of premium pre-qualifed shippers offers stringent temperature assurance for shorter, more moderate distribution environments where packages are generally not as susceptible to extreme temperatures.
- Ideal for one-way shipments of refrigerated or control room temperature pharmaceutical products across seasonal environments for thermal protection from 48 hours (2 days) to 96 hours (4 days) of duration
- Same packout configurations across 48hr, 72hr, and 96hr durations - just switch out the outer shipper
- These shippers optimize inventory and provide lowest total cost of ownership utilizing only 3 types of bricks and 8 shippers
- ZERO Bench-Time™ technology offers operational efficiency and ease of personnel training
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Equipment) | Pharmaceutical/biological products |
| Applications | Temperature controlled shipping |
| Dimensions (L x W x H) Exterior | 33 x 24 x 21 in. |
| Weight (English) | 100.2 lb. |
| Duration | 3 day/72 hr. |
| Weight (Metric) | 45 kg |
| Dimensions (D x W x H) Interior | 20.25 x 11.25 x 9.38 in. |
| Description | Insulated shipper |
| Temperature Range (Metric) | 15° to 25°C |
| Payload | 35 L |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
