Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Envoy Direct™ Parcel Solutions: Refrigerated Coverage

Catalog No. 03600185 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Payload:
3.5 L
4.9 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Payload
03-600-185 4.9 L
03-600-183 3.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-600-185 Supplier Sonoco™ Supplier No. ED5R1NC
Only null left
Add to Cart
Add to Cart

Helps providing cost effective temperature control for regional and national distribution of pharmaceuticals direct from pharmacy. Sonoco™ ThermoSafe Envoy Direct™ Series Parcel Solutions (Refrigerated Coverage) designed to withstand real-world ambient temperature environments.

  • Refrigerated, 1° to 10°C measured in the center of the product space
  • Components included: EPS pads only, no corrugate
  • Ideal for next day delivery
  • Simple and fast assembly drives operational efficiencies
  • Uses minimal components with seasonal conditioning requirements to simplify inventory management
  • Optimized dimensional weight reduces transportation costs
Components Included: EPS Pads only, No corrugate
TRUSTED_SUSTAINABILITY

Specifications

Includes EPS Pads only, No corrugate
Type Parcel Solution
Temperature Range (Metric) 1° to 10°C
Payload 4.9 L
Dimensions (LxWxH) Payload: 10.75 x 9.25 x 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.