Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ Envoy™ Overnight Insulated Shippers

Catalog No. 03531219 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Series:
Summer
Winter
Duration:
1 day/30 hr.
2 day/54 hr.
Size:
Small
Large
Payload:
2 L
4 L
6 L
7 L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Series Duration Size Payload
03-531-219 Winter 1 day/30 hr. Small 2 L
03-531-218 Summer 1 day/30 hr. Small 2 L
03-531-220 Summer 1 day/30 hr. Large 6 L
03-531-221 Winter 1 day/30 hr. Large 6 L
03-531-222 Summer 2 day/54 hr. Small 4 L
03-531-223 Winter 2 day/54 hr. Small 4 L
03-531-224 Summer 2 day/54 hr. Large 7 L
03-531-225 Winter 2 day/54 hr. Large 7 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-531-219 Supplier Sonoco™ Supplier No. ERWS1SEU
Only null left
Add to Cart
Add to Cart

Great for one to two day shipments in moderate temperature conditions. Sonoco ThermoSafe™ Envoy™ Overnight Insulated Shippers keep products at 2–8°C for up to 30 hours (1 Day) or 54 hours (2 Day) during the summer or winter.

Envoy™ insulated shippers are a simple, economical solution for less complex shipping needs. Envoy is designed to the ISCsilver™ ambient temperature profile, which reflects more moderate shipping conditions, such as express air and moderate to controlled distribution lanes.

  • Seasonal protection against summer or winter temperature conditions
  • Packouts are simple to follow and use standard components
  • Foam bricks maintain their shape for easy assembly
  • Convenient off-the-shelf product with effective temperature performance
TRUSTED_SUSTAINABILITY

Specifications

Includes (2) 20oz Frozen, (4) 20oz Refrigerated Bricks
Size Small
Series Winter
Type Insulated Shipper
Dimensions (L x W x H) Exterior 11 x 9 x 14.5 in.
Weight (English) 10.3 lb.
Duration 1 day/30 hr.
Dimensions (D x W x H) Interior 7 x 5 x 3 in.
Temperature Range (Metric) 2° to 8°C
Payload 2 L
Material EPS (Shipper), Foam (Brick)
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.