Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ Flex Polar Pack

Catalog No. 11219000 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Weight (English):
36 oz
Dimensions (L x W x H):
12 x 12.5 x 1 in
Quantity:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Dimensions (L x W x H) Quantity
11-219-000 36 oz 12 x 12.5 x 1 in 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-219-000 Supplier Sonoco™ Supplier No. FLEX1200

missing translation for 'validMainframeMsg'

Cold and warm pack therapy used by physical therapists, hospitals, and physicians to treat areas of pain and inflammation. ThermoSafe Flexible PolarPacks are a trusted solution to help promote injury recovery

  • Available in several sizes
  • Can be used for either cold or warm compress
  • Promotes faster healing
  • Reusable
  • Non-toxic
TRUSTED_SUSTAINABILITY

Specifications

Quantity 12
For Use With (Application) For shipping temperature critical packages during transit
Material Polyethylene
Weight (English) 36 oz
Dimensions (L x W x H) 12 x 12.5 x 1 in
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.