Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ Foam Vial Shipper

Catalog No. 1167627A Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
11 x 9 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior
11-676-27A 11 x 9 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-676-27A Supplier Sonoco™ Supplier No. 413C24
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This unique shipping system protects frozen and refrigerated shipping vials. The ready-to-use kit includes everything to keep sensitive goods in top condition. Just load your product, add a U-tek™ phase change material pack, and close the shipper.

This vial shipper includes a corrugated carton with an EPS container, lid and 24-hole flexible foam insert for 16–20mm vials. It also includes a U-tek pack and a reusable polyethylene platform.

  • Protects frozen and refrigerated vials
  • Keep sensitive goods in top condition
  • Easy to use - just pack and close
TRUSTED_SUSTAINABILITY

Specifications

Includes A corrugated carton with an EPS container, lid and 24-hole flexible foam insert for 16-20 mm vials
Type Foam Vial Shipper
Dimensions (L x W x H) Exterior 11 x 9 x 10 in.
Dimensions (D x W x H) Interior 8 x 6 x 7 in.
Description Protects frozen and refrigerated vials
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.