Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS with Corrugate Containers and Coolers (Small)

Catalog No. 03001130 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (D x W x H):
10 x 10 x 7 in.
10.5 x 7.25 x 10 in.
10.5 x 8 x 8.5 in.
6.25 x 4.25 x 5.5 in.
6.5 x 5.75 x 7.75 in.
7 x 7.25 x 7.5 in.
8 x 5.88 x 11.5 in.
8 x 5.88 x 7 in.
8 x 5.88 x 8.88 in.
8 x 6 x 4.25 in.
8 x 6.5 x 4.5 in.
9.25 x 8.13 x 6.25 in.
9.25 x 8.25 x 8 in.
9.5 x 7.5 x 10.38 in.
9.5 x 7.5 x 5.63 in.
9.5 x 7.5 x 8.38 in.
Dimensions (L x W x H):
11 x 9 x 10 in.
11 x 9 x 10.25 in.
11 x 9 x 11.88 in.
11 x 9 x 12 in.
11 x 9 x 14.5 in.
11 x 9 x 7 in.
11 x 9 x 7.25 in.
11.25 x 10.5 x 12.63 in.
11.75 x 11.75 x 11.25 in.
12.5 x 11.38 x 11 in.
12.5 x 11.38 x 9.38 in.
13.75 x 10.5 x 13.5 in.
14 x 11.5 x 12 in.
14 x 14 x 10 in.
8 x 6.5 x 4.5 in.
9 x 7.5 x 8 in.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Dimensions (L x W x H)
03-001-130 7 x 7.25 x 7.5 in. 11.75 x 11.75 x 11.25 in.
03-001-134 8 x 6.5 x 4.5 in. 8 x 6.5 x 4.5 in.
03-530-72 6.25 x 4.25 x 5.5 in. 11 x 9 x 10.25 in.
03-530-79 6.25 x 4.25 x 5.5 in. 9 x 7.5 x 8 in.
03-525-44 6.5 x 5.75 x 7.75 in. 11.25 x 10.5 x 12.63 in.
03-530-52 8 x 5.88 x 8.88 in. 11 x 9 x 11.88 in.
03-530-54 8 x 5.88 x 11.5 in. 11 x 9 x 14.5 in.
11-676-14 8 x 6 x 4.25 in. 11 x 9 x 7.25 in.
03-525-36 8 x 5.88 x 7 in. 11 x 9 x 10 in.
03-530-83 9.25 x 8.13 x 6.25 in. 12.5 x 11.38 x 9.38 in.
03-001-124 9.25 x 8.25 x 8 in. 12.5 x 11.38 x 11 in.
03-001-119 9.5 x 7.5 x 10.38 in. 11 x 9 x 12 in.
03-001-123 9.5 x 7.5 x 5.63 in. 11 x 9 x 7 in.
03-001-121 9.5 x 7.5 x 8.38 in. 11 x 9 x 10 in.
03-530-73 10 x 10 x 7 in. 14 x 14 x 10 in.
03-530-51 10.5 x 7.25 x 10 in. 13.75 x 10.5 x 13.5 in.
03-001-117 10.5 x 8 x 8.5 in. 14 x 11.5 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 03-001-130 Supplier Sonoco™ Supplier No. 681
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Large selection of cost-effective, reusable EPS foam in corrugate stock containers available in small, medium, and large sizes. EPS foam with corrugate shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 6 inches-10.5 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Height (English) 11.25 in.
Length (English) 11.75 in.
Width (English) 11.75 in.
Dimensions (L x W x H) 11.75 x 11.75 x 11.25 in.
For Use With (Application) Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Length (English) Interior 7 in.
Width (English) Interior 7.25 in.
Height (English) Interior 7.5 in.
Height (Metric) Interior 19 cm
Wall Thickness (English) 2 in.
Holds Temp., Hours ≤48 hr.
Design Rounded Corners and Edges
Material Corrugated Carton, Expanded Polystyrene
Quantity 6 per carton
Dimensions (D x W x H) 7 x 7.25 x 7.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.