Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated EPS Only foam Containers and Coolers (Small)
Shop All Sonoco ThermoSafe ProductsDescription
- Sizes that range 6 inches-10.5 inches in length
- Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
- Also avaliable in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
- 200 lb. test corrugated
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds therafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
Specifications
| Quantity | 12 per case |
| Length (English) Exterior | 11 in. |
| Width (English) Exterior | 9 in. |
| Edges | Rounded Corners and Edges |
| Applications | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
| Height (English) Exterior | 12 in. |
| Length (English) Interior | 9.5 in. |
| Height (English) Interior | 10.375 in. |
| Dimensions (L x W x H) Exterior | 11 X 9 X 12 in. |
| Height (Metric) Interior | 26.35 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?