Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS Only foam Containers and Coolers (Small)

Catalog No. 0353053 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
11 X 9 X 12 in.
11 X 9 X 14.5 in.
11 X 9 X 7 in.
11 x 9 x 10 in.
11.25 X 10.5 X 12.63 in.
11.75 X 11.75 X 11.25 in.
12.5 X 11.38 X 11 in.
8 x 6.5 x 4.5 in.
9 X 7.5 X 8 in.
Dimensions (D x W x H) Interior:
6 X 4.5 X 2.5 in.
6.25 X 4.25 X 5.5 in.
6.5 X 5.75 X 7.75 in.
7 X 7.25 X 7.5 in.
7 x 9 x 8 in.
8 X 5.88 X 11.5 in.
8 X 5.88 X 7 in.
9.25 X 8.25 X 8 in.
9.5 X 7.5 X 10.38 in.
9.5 X 7.5 X 5.63 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Dimensions (D x W x H) Interior
03-530-53 11 X 9 X 14.5 in. 8 X 5.88 X 11.5 in.
03-001-120 11 x 9 x 10 in. 7 x 9 x 8 in.
03-001-122 11 X 9 X 7 in. 9.5 X 7.5 X 5.63 in.
03-001-118 11 X 9 X 12 in. 9.5 X 7.5 X 10.38 in.
03-530-84 12.5 X 11.38 X 11 in. 9.25 X 8.25 X 8 in.
03-525-4 11 x 9 x 10 in. 8 X 5.88 X 7 in.
03-001-129 11.75 X 11.75 X 11.25 in. 7 X 7.25 X 7.5 in.
03-532-102 11.25 X 10.5 X 12.63 in. 6.5 X 5.75 X 7.75 in.
03-530-78 9 X 7.5 X 8 in. 6.25 X 4.25 X 5.5 in.
03-001-133 8 x 6.5 x 4.5 in. 6 X 4.5 X 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-530-53 Supplier Sonoco™ Supplier No. 322UPS
Only null left
Add to Cart
Add to Cart

Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 6 inches-10.5 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Also avaliable in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds therafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 8 per case
Width (Metric) Exterior 22.9 cm
Length (English) Exterior 11 in.
Width (English) Exterior 9 in.
Length (Metric) Exterior 28 cm
Applications Use for culture packs, serums, vaccines, and laboratory specimens.
Height (English) Exterior 14.5 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 11 X 9 X 14.5 in.
Height (Metric) Exterior 36.8 cm
Wall Thickness (English) 9 in.
Dimensions (D x W x H) Interior 8 X 5.88 X 11.5 in.
Material Dome style expanded polystyrene (EPS) container
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.