Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated Shipper Multipurpose Containers and Accessories

Catalog No. p-150461 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
58.8 x 39 x 39 cm
28 x 22.9 x 18 cm
28 x 23 x 18 cm
28 x 23 x 30 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior
03-525-101 28 x 22.9 x 18 cm
03-525-100 58.8 x 39 x 39 cm
03-525-13 28 x 23 x 30 cm
03-530-2 28 x 23 x 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-525-101 Supplier Sonoco™ Supplier No. 318SQ
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Use for culture packs, serums, vaccines, and laboratory specimens.

  • Some models include corrugated carton and a molded one-piece insulation expanded polystyrene core
  • Shock absorbing and temperature insulating Water- and vapor-resistant; lightweight
  • Large enough for shipping tubes, vials, and a wide assortment of lab containers with dry ice

TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) Exterior 22.9 cm
Length (English) Exterior 11 in.
Width (English) Exterior 9 in.
Length (Metric) Exterior 28 cm
Applications Use for culture packs, serums, vaccines, and laboratory specimens.
Height (English) Exterior 7.25 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 28 x 22.9 x 18 cm
Height (Metric) Exterior 18 cm
Material Reusable Expanded Polystyrene bio-mailers; Corrugated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.