Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated Shipper-PUR Containers: 3 in. Thick

Catalog No. p-4903961 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (LxWxH):
14 x 12 x 16 in.
18 x 16 x 21 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH)
03-530-005 18 x 16 x 21 in.
03-530-004 14 x 12 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-530-005 Supplier Sonoco™ Supplier No. E90UPS
Only null left
Add to Cart
Add to Cart

Durable polyurethane-foam–molded shippers have twice the insulation value of EPS

Manufactured using a proprietary process that laminates polyurethane insulation to inner and outer walls of corrugated cardboard, forming a rigid, one-piece, three-layer container.

  • Economical, lightweight, reusable, CFC and HCFC-free
  • Protect contents under all ambient temperature environments—from 48 to 72 hours for refrigerated products, 48 to 96 hours for frozen samples
  • Flexible polyurethane closure seals the top, cushions and insulates contents, and vents dry ic
  • Wall thickness: 3 in.e

TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) Exterior 40.6 cm
Length (Metric) Exterior 45.7 cm
Height (Metric) Exterior 53.3 cm
Wall Thickness (English) 3 in.
Dimensions (LxWxH) 18 x 16 x 21 in.
Material Insulated Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.