Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated Storage and Transport Chests
GSA_VA

Catalog No. 22024802 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H):
15 x 14.06 x 13.38 in.
15 x 14.062 x 13.37 in.
18.25 x 16.812 x 18.75 in.
21.31 x 14.88 x 13.81 in.
23 x 22 x 20.75 in.
28.12 x 19.12 x 25.25 in.
Product Type:
Hard-Case Transporter
Storage and Transport Chest
Design:
2 Spring Loaded Handles
Carrying Handle
No Handles
Closure Type:
Hinged
Tight-fitting Plug Lid
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Product Type Design Closure Type
22-024802 23 x 22 x 20.75 in. Storage and Transport Chest No Handles Hinged
11-676-20 28.12 x 19.12 x 25.25 in. Storage and Transport Chest No Handles Hinged
11-676-11 23 x 22 x 20.75 in. Storage and Transport Chest 2 Spring Loaded Handles Hinged
11-676-39 18.25 x 16.812 x 18.75 in. Storage and Transport Chest 2 Spring Loaded Handles Tight-fitting Plug Lid
03-525-2 28.12 x 19.12 x 25.25 in. Storage and Transport Chest 2 Spring Loaded Handles Hinged
03-530-27 21.31 x 14.88 x 13.81 in. Hard-Case Transporter Carrying Handle Hinged
03-530-41 15 x 14.06 x 13.38 in. Storage and Transport Chest Carrying Handle Hinged
11-676-13 15 x 14.062 x 13.37 in. Storage and Transport Chest No Handles Tight-fitting Plug Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-024802 Supplier Sonoco™ Supplier No. 303
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dry ice storage chests provide mobile, non-electrical low-temperature maintenance for a wide variety of laboratory and field applications. Ideal for dry ice or wet ice storage, hot storage, or field collection.

Ideal for dry ice and wet ice storage, short-term frozen and hot storage.

  • Hard cased units that provide low-cost storage. Units are low maintenance and easy to clean.
  • Available in different sizes for different durations.
  • Dollies are sold separately.
  • Long term usage, all components can be replaceable.
  • Units must be filled, or dunnage added to the unit, for maximum average holding time.

Order Info

Dollies not included

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 52.70 cm
Height (English) 20.75 in.
Length (Metric) 58.42 cm
Length (English) 23 in.
Width (Metric) 55.88 cm
Width (English) 22 in.
Dimensions (L x W x H) 23 x 22 x 20.75 in.
Closure Type Hinged
Capacity (English) 2.7 cu. ft.
For Use With (Equipment) Sonoco™ ThermoSafe Aluminum Dollies (Fisher Cat. 11-676-24)
For Use With (Application) Ideal for dry ice and wet ice storage, short-term frozen and hot storage
Weight (English) 34 lb.
Design No Handles
Material Polyethylene
Product Type Storage and Transport Chest
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.