Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Medical Transporter Totes

Catalog No. 03531104 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Capacity (English):
0.3 cu. ft.
0.53 cu. ft.
Size:
Wall thickness: 0.25 in.
Wall thickness: 0.38 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Size
03-531-104 0.3 cu. ft. Wall thickness: 0.25 in.
03-531-105 0.53 cu. ft. Wall thickness: 0.38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-531-104 Supplier Sonoco™ Supplier No. 931
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for onsite collection, storage, and transportation of temperature-sensitive specimens, medications, blood products, medical devices, and organs

  • Nylon exterior
  • Removable, rigid thermoformed tray facilitates cleaning and prevents leaks outside of the tote
  • Tray reinforces tote durability
  • Adjustable nylon shoulder carrying strap

TRUSTED_SUSTAINABILITY

Specifications

Applications On-site collection, storage and transportation of temperature sensitive specimens, medications, blood products, medical devices and organs
Size Wall thickness: 0.25 in.
Capacity (English) 0.3 cu. ft.
Wall Thickness (English) 1/4 in.
Description Includes removable, rigid thermoformed tray-ideal for washing and reusing. Prevents leaking inside and out of transport unit; reinforces durability
Dimensions (LxWxH) 5 x 7.24 x 9.24 in.
Material Washable, weather resistant nylon shell with polyethylene foam insulation
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.