Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Nomadic™ Pre-Qualified Shippers
GSA_VA

Catalog No. 03600240 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Width (Metric) Interior:
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Interior
03-600-240 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-600-240 Supplier Sonoco™ Supplier No. E48A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nomadic™ Pre-Qualified Shippers deliver precise protection for refrigerated and frozen pharmaceuticals, biological specimens, and samples in a range of configurations. -20°C, 48 hours.

 

  • Durable one-piece closed cell polyurethane foam insulated shipper
  • CFC and HCFC-free: Complies with international clean air regulations.
  • Replaceable components available separately to reduce overall packaging costs
  • Meet toughest ambient profiles of any premium shipper in the industry
  • Multicomponent packing system to ensure exceptional temperature protection and durability

 

 

  • Model E48UPS:
    • Complies with international clean air regulations, CFC- and HCFC-free
    • Qualified for maintaining payloads of a single 1mL vial to 3L of liquid
    • Reusable
    • Replaceable components available separately
    • With two double-wall laminated pads
  • Model E24AUPS:
    • Specifically engineered for quick trips of 24 hours or less
    • Lightweight and cost-effective EPS inner shell reduces overnight shipping costs
    • Superior insulation power of 2 in. thick walls
    • With one double-wall laminated pad

 

Order Info

This item, E48A, does not contain cold packs.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) Exterior 38.6 cm
Length (English) Exterior 17.8 in.
Width (English) Exterior 15.2 in.
Length (Metric) Exterior 45.2 cm
Applications For refrigerated, frozen pharmaceutical and biological specimens
Height (English) Exterior 18.11 in.
Length (English) Interior 7.5 in.
Height (English) Interior 3.7 in.
Type Shipping System
Dimensions (L x W x H) Exterior 17.8 x 15.2 x 18.11 in. (45.2 x 38.6 x 45.9 cm)
Height (Metric) Exterior 45.9 cm
Height (Metric) Interior 9.3 cm
Length (Metric) Interior 19 cm
Width (English) Interior 5 in.
Width (Metric) Interior 12.7 cm
Duration 48 hr.
Temperature Range (Metric) -20°C
Material Polyurethane Foam
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.