Learn More
Description
The industry's first pre-qualified solution, these shippers are still being used and trusted by many pharmaceutical and clinical trials customers globally.
- Shippers maintain minimum and maximum loads of refrigerated products at 2–8°C for a minimum of 48 hours and below −20°C for a minimum of 72 hours with the use of dry ice pellets
- Universal packing configuration for summer and winter transit conditions
- Replaceable components available, including Polar Pack bricks and gels and corrugated inner and outer corepacks
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Insulated Shipper Container |
| Dimensions (L x W x H) Exterior | 20.5 x 18.5 x 23 in. |
| Weight (English) | 46 lb. |
| Duration | 2 day/48 hr. |
| Weight (Metric) | 20.8 kg |
| Dimensions (D x W x H) Interior | 10 x 8 x 8 in. |
| Temperature Range (Metric) | <-20°C |
| Payload | 10.5 L |
| Dimensions (LxWxH) | 10 x 8 x 8 in. |
| Material | Polyurethane |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
