Learn More
Description
Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.
Specifications
Specifications
| Quantity | 48/Cs. |
| Type | PolarPack Foam Brick |
| Weight (English) | 9 oz. |
| Weight (Metric) | 255 g |
| Dimensions (LxWxH) | 11.4 x 10.1 x 2.5 cm |
| Material | Semi-rigid Foam |
| Freezing Point | 0°C |
| For Use With (Application) | Non-mechanical refrigeration |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.