Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe PolarPack™ Foam Bricks

Catalog No. 03600252 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (LxWxH):
11.4 x 10.1 x 1.3 cm
11.4 x 10.1 x 2.5 cm
11.4 x 45.72 x 3.81 cm
11.4 x 53.34 x 1.9 cm
15.2 x 15.2 x 3.175 cm
16.51 x 11.43 x 3.81 cm
17.8 x 12.7 x 2.5 cm
19.7 x 19.7 x 2.2 cm
20.9 x 20.3 x 1.9 cm
22.8 x 10.16 x 3.81 cm
22.8 x 12.1 x 1.9 cm
22.9 x 22.9 x 1.9 cm
26.7 x 15.24 x 4.4 cm
27.3 x 23.5 x 1.3 cm
Weight (English):
5 oz.
7.5 oz.
9 oz.
15 oz.
17 oz.
18 oz.
20 oz.
22 oz.
24 oz.
26 oz.
27 oz.
31 oz.
39 oz.
64 oz.
Weight (Metric):
142 g
0.21 kg
255 g
0.43 kg
482 g
567 g
624 g
0.68 kg
0.72 kg
737 g
765 g
1106 g
1.2 kg
1.81 kg
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH) Weight (English) Weight (Metric)
03-600-252 22.8 x 12.1 x 1.9 cm 17 oz. 482 g
03-530-011 11.4 x 45.72 x 3.81 cm 15 oz. 0.43 kg
03-531-53 20.9 x 20.3 x 1.9 cm 18 oz. 0.72 kg
03-600-254 15.2 x 15.2 x 3.175 cm 22 oz. 624 g
03-531-55 16.51 x 11.43 x 3.81 cm 24 oz. 0.68 kg
03-600-255 27.3 x 23.5 x 1.3 cm 26 oz. 737 g
03-600-256 19.7 x 19.7 x 2.2 cm 27 oz. 765 g
03-530-012 22.8 x 10.16 x 3.81 cm 31 oz. 1.2 kg
03-600-178 22.9 x 22.9 x 1.9 cm 39 oz. 1106 g
03-600-250 11.4 x 10.1 x 1.3 cm 5 oz. 142 g
03-530-013 26.7 x 15.24 x 4.4 cm 64 oz. 1.81 kg
03-530-010 11.4 x 53.34 x 1.9 cm 7.5 oz. 0.21 kg
03-600-251 11.4 x 10.1 x 2.5 cm 9 oz. 255 g
03-600-253 17.8 x 12.7 x 2.5 cm 20 oz. 567 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 03-600-252 Supplier Sonoco™ Supplier No. FPP2010
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

  • Provide refrigeration for transport of food, pharmaceuticals, and medical products.
  • Gel will phase change at 0° C.
  • PolarPack Foam Bricks maintain designated packing configurations throughout the trip.
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
  • TRUSTED_SUSTAINABILITY

    Specifications

    Quantity 32/Cs.
    Type PolarPack Foam Brick
    Weight (English) 17 oz.
    Weight (Metric) 482 g
    Dimensions (LxWxH) 22.8 x 12.1 x 1.9 cm
    Material Semi-rigid Foam
    Freezing Point 0°C
    For Use With (Application) Non-mechanical refrigeration
    WARNING: Cancer - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.