Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe PolarPack™ Standard
GSA_VA

Catalog No. 22031889 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (LxWxH):
10.5 x 5.5 x 1.25 in.
10.5 x 7.5 x 1.25 in.
3.75 x 4 x 0.62 in.
5.5 x 3.5 x 0.75 in.
6 x 5.5 x 1 in.
6.5 x 3.5 x 0.75 in.
6.5 x 5.5 x 1 in.
8 x 5.5 x 1.25 in.
9 x 7.5 x 1.25 in.
Weight (English):
3 oz.
6 oz.
8 oz.
12 oz.
16 oz.
20 oz.
24 oz.
32 oz.
42 oz
48 oz.
Material:
Plastic
Polyethylene
Polyethylene Film
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH) Weight (English) Material
22-031-889 8 x 5.5 x 1.25 in. 20 oz. Polyethylene
03-530-110 6 x 5.5 x 1 in. 12 oz. Polyethylene
03-600-102 6.5 x 5.5 x 1 in. 16 oz. Polyethylene Film
03-531-09 8 x 5.5 x 1.25 in. 24 oz. Polyethylene
03-532-100 3.75 x 4 x 0.62 in. 3 oz. Polyethylene
03-600-103 10.5 x 5.5 x 1.25 in. 32 oz. Polyethylene Film
03-600-179 9 x 7.5 x 1.25 in. 42 oz Plastic
03-600-104 10.5 x 7.5 x 1.25 in. 48 oz. Polyethylene Film
03-600-100 5.5 x 3.5 x 0.75 in. 6 oz. Polyethylene Film
03-600-101 6.5 x 3.5 x 0.75 in. 8 oz. Polyethylene Film
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 22-031-889 Supplier Sonoco™ Supplier No. PP20IN24BL
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

PolarPack refrigerants provide thermal solutions for temperature critical packages during transit. Available in a broad selection of styles and a multitude of sizes, our refrigerants are designed to provide reliable temperature protection for a vast array of temperature-sensitive products and packages.

  • Thermal solutions for temperature critical packages during transit
  • Gel will phase change at 0° C
  • Condition coolant in freezer before shipments
  • Refrigeration for transport of food, pharmaceuticals and medical products
  • For frozen or refrigerated shipments
  • Alternative to wet ice
  • Quantity: Pack of 768 pieces

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 768/Pk.
Weight (English) 20 oz.
Dimensions (LxWxH) 8 x 5.5 x 1.25 in.
Material Polyethylene
Freezing Point 0°C
For Use With (Application) For shipping temperature critical packages during transit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.