Learn More
Description
- Protective shock absorption and cushioning
- Ideal for temperature-sensitive items and long-range journeys
- Rigid, one-piece, three-layer laminate construction provides excellent temperature protection, exceptional strength and durability
- Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
- Flexible polyurethane foam plug seals the top, cushions and insulates contents, and vents dry ice
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Quantity | 24/Pk. |
| Includes | Foam plug |
| Applications | Blood platelet shipments |
| Type | Insulated Shipper |
| Dimensions (L x W x H) Exterior | 17.75 x 15.25 x 15.25 in. |
| Wall Thickness (English) | 3 in. |
| Dimensions (D x W x H) Interior | 11 x 8.5 x 7 in. |
| Dimensions (LxWxH) | 11.0 x 8.5 x 7.0 in |
| Material | Polyurethan Foam, corrugated cardboard outer box |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
