Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe High Performance Insulated Polyurethane Shippers

Catalog No. 03532113 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
O.D. 29 x 24.25 x 24.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior
03-532-113 O.D. 29 x 24.25 x 24.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-532-113 Supplier Sonoco™ Supplier No. E438UPS

High performance polyurethane foam shipping containers designed for demanding temperature sensitive payloads

  • Protects highly temperature sensitive shipments from moderate to extreme ambient temperatures
  • Provides extensive protection for long range journeys
  • Durable, one-piece, closed-cell
  • CFC and HCFC-free
  • Highly efficient insulation core to inner and outer corrugate walls 
  • Withstands crush compression in excess of 5,000 lbs
  • Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
  • R-value is 1.5 times EPS R-value, per inch of thickness
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1/Ea.
Applications Clinical trials, diagnostic and distribution
Type Shipping Container
Dimensions (L x W x H) Exterior O.D. 29 x 24.25 x 24.25 in.
Wall Thickness (English) 3 in.
Closure Type Flexible, polyurethane foam plug seal
Carton Material Corrugate
Duration Long-range journeys
Dimensions (LxWxH) I.D.: 22.25 x 17.5 x 19.375 in.
Material Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.