Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe U-tek™ Ice

Catalog No. 03600107 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W):
16 x 14.7 in. (40.6 x 37.3 cm)
3 x 1.5 in. (7.6 x 3.8 cm)
Type:
U-tek Single
U-tek Square Mat
Quantity:
1 Cs.
28 Sheets
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Type Quantity
03-600-107 16 x 14.7 in. (40.6 x 37.3 cm) U-tek Square Mat 28 Sheets
03-528-3 3 x 1.5 in. (7.6 x 3.8 cm) U-tek Single 1 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 03-600-107 Supplier Sonoco™ Supplier No. 405SQ
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cushions fragile shipments, and won’t dilute ice baths or damage samples. Remains frozen longer than regular ice, without the melting mess.

  • Can be purchased as a 34ft roll,or as a 16 X 14 inch mat, or individual packets
  • May be refrozen and reused, withstands pressures in excess of 60 lb per square inch for five minutes or longer 
  • Refrigerant contains neutral pH distilled and deionized water, and proprietary materials certified by the U.S. Food and Drug Administration as food grade chemicals
  • Freezing Point: -1 deg. C/+30 deg
TRUSTED_SUSTAINABILITY

Specifications

Quantity 28 Sheets
Type U-tek Square Mat
Dimensions (L x W) 16 x 14.7 in. (40.6 x 37.3 cm)
Material Phase Change Material
Freezing Point -1° C
For Use With (Application) Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.