Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ VIP Insulated Shippers with DCS

Catalog No. 03600220 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
15.5 x 15.25 x 15 in.
24 x 18 x 17.88 in.
Dimensions (D x W x H) Interior:
19 x 13 x 13 in.
9.25 x 9.25 x 9.5 in.
Payload:
0.47 cu. ft.
1.85 cu. ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Dimensions (D x W x H) Interior Payload
03-600-220 15.5 x 15.25 x 15 in. 9.25 x 9.25 x 9.5 in. 0.47 cu. ft.
03-600-219 24 x 18 x 17.88 in. 19 x 13 x 13 in. 1.85 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-600-220 Supplier Sonoco™ Supplier No. 615DCS
Add to Cart
Add to Cart

ThermoSafe Vacuum Insulated Panel (VIP) with DCS shipping system provide four layers of superior protection against heat damage and withstand rough handling during extended shipments.

VIP shippers are a reliable, reusable shipping system that far surpasses conventional foam boxes. They have a tough barrier and outer structural film that provides a tight panel fit with abrasion protection, yielding a robust shipping container with thermal performance.

  • Extends shipping times and enables expansion to global markets, with up to 96 hours holding time
  • Reduces refrigerant requirements and permits the use of smaller and lighter packaging
  • The 1/8 in. inner corrugated liner keeps payload from damaging the VIP while in transit without sacrificing internal capacity
  • The 1 in. wall vacuum insulated panel is the key insulating component, providing an average insulation value of R-30 per inch
  • The 1/2 in. wall of custom-molded EPS protects the vacuum panel and provides first layer of thermal protection (ave. insulation value of R-4 per inch)
TRUSTED_SUSTAINABILITY

Specifications

Applications Clinical Trials Distribution, Medical, Long-Term and Short-Term Transport
Type Insulated Shipper
Dimensions (L x W x H) Exterior 15.5 x 15.25 x 15 in.
Duration 4 day/96 hr.
Dimensions (D x W x H) Interior 9.25 x 9.25 x 9.5 in.
Payload 0.47 cu. ft.
Material VIP
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.