Learn More
Description
VIP shippers are a reliable, reusable shipping system that far surpasses conventional foam boxes. They have a tough barrier and outer structural film that provides a tight panel fit with abrasion protection, yielding a robust shipping container with thermal performance.
- Extends shipping times and enables expansion to global markets, with up to 96 hours holding time
- Reduces refrigerant requirements and permits the use of smaller and lighter packaging
- The 1/8 in. inner corrugated liner keeps payload from damaging the VIP while in transit without sacrificing internal capacity
- The 1 in. wall vacuum insulated panel is the key insulating component, providing an average insulation value of R-30 per inch
- The 1/2 in. wall of custom-molded EPS protects the vacuum panel and provides first layer of thermal protection (ave. insulation value of R-4 per inch)
Specifications
Specifications
| Applications | Clinical Trials Distribution, Medical, Long-Term and Short-Term Transport |
| Type | Insulated Shipper |
| Dimensions (L x W x H) Exterior | 24 x 18 x 17.88 in. |
| Duration | 4 day/96 hr. |
| Dimensions (D x W x H) Interior | 19 x 13 x 13 in. |
| Payload | 1.85 cu. ft. |
| Material | VIP |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.