Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Thermostatic Mixing Valve

Catalog No. 18666727 Shop All Justrite Safety Group Products
Change view
Click to view available options
Flow Rate:
2 to 7 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18-666-727 2 to 7 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-666-727 Supplier Justrite Manufacturing Co Supplier No. TMVEF

Hughes Thermostatic Mixing Valves blend hot and cold supply water to deliver tepid water (85°F / 29°C) to emergency equipment

Features:

  • Valve can be installed into existing equipment
  • Easily tested and repaired.
  • Helps meet ANSI Z358.1-2014 and accurately controls outlet temperature in accordance with ASSE 1071 standards.
  • ASSE 1071 approved and lead free certified.
  • Positive hot water shut-off eliminates the delivery of scalding water to equipment
  • Integral cold water bypass ensures reliable cold water delivery if hot water supply is interrupted

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Certifications/Compliance Helps Meet ANSI
Color Bronze
Depth (English) 5 in.
Depth (Metric) 229 mm
Flow Rate 2 to 7 gpm
For Use With (Application) Individual Eye and Face Wash
Height (English) 8 in.
Height (Metric) 203 mm
Includes 1 Unit of Low Capacity
Inlet Connection (Metric) 1.25 in. (F) NPT
Material Bronze (Body)
Pressure 35 to 125 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 9 in.
Width (Metric) 229 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.