Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Thermostatic Mixing Valve
SDP

Catalog No. 18888339 Shop All Haws Corporation Products
Change view
Click to view available options
Flow Rate:
20 gpm, 31 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18-888-339 20 gpm, 31 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-339 Supplier Haws™ Supplier No. 9201H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lead-free AXION™ Emergency Tempering Valve thermostatically mixes hot and cold water to provide a safe fluid supply for emergency showers and eyewash equipment, with a flow rate of 31 gpm (117.3 L).

  • Flow rate of 1 to 31 gpm (3.8 to 117.3 L) for better temperature control across the operating range
  • AXION's superior design and technology provide a complete safety solution for increased victim comfort.
  • Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
  • Wax based thermostat technology for fast response time with proven highly reliable temperature control
  • Highest Cold Water Bypass flow rate in the industry (65% of rated tepid flow rate)
  • Modular lead-free brass design with internal check stops
  • Over-sized valve seats resist failures caused by foreign matter
  • New, efficient shuttle design eliminates valve sticking
  • Custom funnel design improves temperature control at low flow rates
  • Outlet temperature is factory set to 85°F (29°C).

Specifications

Certifications/Compliance ASSE 1071, ANSI Z358.1, CSA B125.3, NSF/ANSI 372, NSF/ANSI 61-section 8, California Health and Safety Code 116875 (AB 1953).
Flow Rate 20 gpm, 31 gpm
For Use With (Application) Emergency Showers and Eyewash Equipment
Height (English) 8 in.
Height (Metric) 20.32 cm
Inlet Connection (Metric) 1 in.
Material Brass
Outlet Connection (English) 1.25 in.
Pressure 125 psi
Product Type Thermostatic Mixing Valve
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.