Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Danfoss RA2000 Thermostatic Radiator Valve, Straight-Thru, Brass, 1 in.

Catalog No. 502763492
Encompass_Preferred

The RA2000 is a straight-thru thermostatic radiator valve designed for 2-pipe heating systems. This brass valve features a 1 in. female NPT input and a 1 in. male NPT union tailpiece connection, offering a robust solution for flow regulation in radiator installations.

  • Maximum working pressure of 145 psi (10 bar)
  • Maximum flow temperature of 250°F (120°C)
  • Flow coefficient (Kv) of 2.80 m3/h
  • Nickel-plated brass construction
  • Differential pressure capacity of up to 15 psi (1 bar)
  • Compatible with 088H series valve actuators

Catalog No. 50-276-3492 Supplier Grainger Supplier No. 161J11
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The RA2000 is a straight-thru thermostatic radiator valve designed for 2-pipe heating systems. This brass valve features a 1 in. female NPT input and a 1 in. male NPT union tailpiece connection, offering a robust solution for flow regulation in radiator installations.

  • Maximum working pressure of 145 psi (10 bar)
  • Maximum flow temperature of 250°F (120°C)
  • Flow coefficient (Kv) of 2.80 m3/h
  • Nickel-plated brass construction
  • Differential pressure capacity of up to 15 psi (1 bar)
  • Compatible with 088H series valve actuators

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.