Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Open-Top Thickwall Polypropylene Centrifuge Tube, 94 mL (38 x 102 mm) - 25/pack

Catalog No. NC3781299
Encompass_Preferred

Open-top thickwall polypropylene centrifuge tube designed for medium-volume sample handling and centrifugation. The thickwall construction offers durability for repeated use, and the open-top format enables easy sample loading and recovery.

  • Nominal capacity: 94 mL.
  • Nominal size: 38 x 102 mm.
  • Material: polypropylene.
  • Closure type: open-top, thickwall.
  • Package quantity: 25 per pack.
  • Suitable for benchtop and floor centrifuges and compatible rotor assemblies.
  • Durable construction supports repeated use and simplified sample recovery.

Catalog No. NC3781299 Supplier Beckman Coulter Supplier No. 355643
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Open-top thickwall polypropylene centrifuge tube designed for medium-volume sample handling and centrifugation. The thickwall construction offers durability for repeated use, and the open-top format enables easy sample loading and recovery.

  • Nominal capacity: 94 mL.
  • Nominal size: 38 x 102 mm.
  • Material: polypropylene.
  • Closure type: open-top, thickwall.
  • Package quantity: 25 per pack.
  • Suitable for benchtop and floor centrifuges and compatible rotor assemblies.
  • Durable construction supports repeated use and simplified sample recovery.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.