Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Thin PTFE Sleeves
SCI_ED

Catalog No. S37123 Shop All Fisherbrand Products
Change view
Click to view available options
Standard Taper Joint No.:
14/35
19/38
24/40
29/42
45/50
55/50
Height (English):
1.14 in.
1.53 in.
1.57 in.
1.63 in.
1.96 in.
2 in.
Material:
PTFE
Thin PTFE
Width (English):
0.51 in.
0.71 in.
0.972 in.
1.20 in.
1.78 in.
2.37 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Height (English) Material Width (English)
S37123 24/40 1.57 in. PTFE 0.972 in.
S29223 55/50 2 in. PTFE 2.37 in.
S37121 14/35 1.14 in. Thin PTFE 0.51 in.
S37122 19/38 1.53 in. Thin PTFE 0.71 in.
S37124 29/42 1.63 in. Thin PTFE 1.20 in.
S37126 45/50 1.96 in. Thin PTFE 1.78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S37123
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.

  • Eliminate lubrication contamination along with frozen or leaking ground joints
  • Usable from −75° to +250°C (−103° to +482°F)

Specifications

Standard Taper Joint No. 24/40
For Use With (Application) Eliminate lubrication contamination along with frozen or leaking ground joints
For Use With (Equipment) Glass joints
Height (English) 1.57 in.
Height (Metric) 3.98 cm
Material PTFE
Product Type Glass Joint Sleeve
Temperature Range (English) -103° to 500°F
Width (Metric) 2.33 cm
Temperature Range (Metric) -75° to 260°C
Thickness 0.05 mm
Width (English) 0.972 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.