Learn More
Description
- Eliminate lubrication contamination along with frozen or leaking ground joints
- Usable from −75° to +250°C (−103° to +482°F)
Specifications
Specifications
| For Use With (Application) | Eliminate lubrication contamination along with frozen or leaking ground joints |
| Standard Taper Joint No. | 29/42 |
| Product Type | Glass Joint Sleeve |
| For Use With (Equipment) | Glass joints |
| Temperature Range (Metric) | -75° to 260°C |
| Height (English) | 1.63 in. |
| Material | Thin PTFE |
| Temperature Range (English) | -103° to 500°F |
| Height (Metric) | 4.14 cm |
| Thickness | 0.05 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
