Learn More
Description
- Eliminate lubrication contamination along with frozen or leaking ground joints
- Usable from −75° to +250°C (−103° to +482°F)
Specifications
Specifications
| Standard Taper Joint No. | 45/50 |
| For Use With (Application) | Eliminate lubrication contamination along with frozen or leaking ground joints |
| For Use With (Equipment) | Glass joints |
| Height (English) | 1.96 in. |
| Height (Metric) | 4.97 cm |
| Material | Thin PTFE |
| Product Type | Glass Joint Sleeve |
| Temperature Range (Metric) | -75° to 260°C |
| Thickness | 0.05 mm |
| Width (English) | 1.78 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
