Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Thin PTFE Sleeves
SCI_ED

Catalog No. S37120 Shop All Fisherbrand Products
Change view
Click to view available options
Standard Taper Joint No.:
10/30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
S37120 10/30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S37120
This item is not returnable. View return policy

Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.

  • Eliminate lubrication contamination along with frozen or leaking ground joints
  • Usable from −75° to +250°C (−103° to +482°F)

Specifications

Temperature Range (English) -103° to 500°F
Standard Taper Joint No. 10/30
Product Type Glass Joint Sleeve
For Use With (Application) Eliminate lubrication contamination along with frozen or leaking ground joints
For Use With (Equipment) Glass joints
Height (Metric) 2.89cm
Material Thin PTFE
Height (English) 1.14 in.
Thickness 0.05mm
Width (English) 0.39 in.
Temperature Range (Metric) -75° to 260°C
Width (Metric) 0.99cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.