Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Stripping Pad, Black, 13 in, Polyester

Catalog No. 502837134
Encompass

This stripping pad is designed for use with rotary or automatic floor machines to effectively strip floors. Made from durable polyester, it features a 13 in diameter and a black color, suitable for operating at speeds between 175 and 600 RPM.

  • Constructed from durable polyester material.
  • Measures 13 in in diameter.
  • Presented in a black color.
  • Optimized for floor stripping applications.
  • Compatible with rotary or automatic floor machines.
  • Provides long-lasting performance.
  • Efficiently operates at speeds from 175 to 600 RPM.
  • Features a 3.25 in center hole.
  • Available in a pack of 5.

Catalog No. 50-283-7134 Supplier MSC Supplier No. 89458681
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stripping pad is designed for use with rotary or automatic floor machines to effectively strip floors. Made from durable polyester, it features a 13 in diameter and a black color, suitable for operating at speeds between 175 and 600 RPM.

  • Constructed from durable polyester material.
  • Measures 13 in in diameter.
  • Presented in a black color.
  • Optimized for floor stripping applications.
  • Compatible with rotary or automatic floor machines.
  • Provides long-lasting performance.
  • Efficiently operates at speeds from 175 to 600 RPM.
  • Features a 3.25 in center hole.
  • Available in a pack of 5.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.