Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Whirl-Pak Thio Stand Up Sterilized Bags
SDP

Catalog No. 502979117 Shop All Whirl-Pak Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
50-297-9117 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-297-9117 Supplier Whirl-Pak Supplier No. B01601
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Whirl-Pak™ Thio Sterilized Sampling Bags provide a sustainable, secure, contaminant free flexible container that ensures dependable analysis results.

  • Whirl-Pak's Thio Dosed Sterilized Bags are an ideal sustainable shipping and storage solution and are specifically designed for sampling chlorinated water.
  • Suitable in all sectors including municipalities, swimming pools, waste water and other areas to test for fecal coliforms, legionella and other bacteria.
  • Thio bags come in two variations, with or without the gusseted bottom.
  • The gusseted bottom provides you with a self standing bag that eliminates the need for racks and holders. Thiosulfate tablet is included in the bag.
  • Save time, costs, space and plastic waste Whirl-Pak's Thio Dosed bags in comparison to rigid containers.

Specifications

Autoclavable Not Autoclavable
Closure Type Tape with Round and Flat Wire
Color Clear with White Block
Disposable Single-use
For Use With (Application) Sampling chlorinated water
Includes Contains one 25 mg sodium thiosulfate tablet.
Material Polyethylene
Sterility Sterile
Fill Volume 500 mL
Film Description Polyethylene
Latex Free Yes
No. per Case 900/Cs.
No. per Pack 100/Pk.
Outer Packaging Cardboard
Thickness (English) 3 mil
Length (English) 9 in.
Width (English) 6 in.
Product Type Liquid Sample Bag
Capacity (English) 17 oz.
Capacity (Metric) 500 mL
Length (Metric) 23 cm
Width (Metric) 15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.