Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI THIO-WIPE 2%

Catalog No. 19546590 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-546-590 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-546-590 Supplier VAI Supplier No. VEL1312X12S3033
Add to Cart
Add to Cart
This item is not returnable. View return policy

THIO-WIPE 2% is designed for cleaning, decontaminating, and neutralizing surfaces in the ISO 5 sterile pharmacy compounding area. Sodium thiosulfate helps protect the stainless steel compounding surface from corrosion and pitting due to the presence of harsh sodium hypochlorite, and potent drugs.

  • Wiper material is 100% continuous polyester constructed in a continuous knit that minimizes fiber and particulate release
  • Material is exceptionally clean and absorbent
  • Material is resistant to abrasion and picking

Specifications

Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Dimensions (L x W) 12 x 12 in.
Packaging Quantity 20 Pk.
Saturation Solution 2% Saturated Sodium Thiosulfate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.