Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Thomas & Betts™ Nylon Cable Tie Non-distribution product as customer accommodation.  DFS Item

Catalog No. 501112859
Change view
Click to view available options
Color:
Black
Natural
Dimensions (L x W):
11.1 x 0.187 in.
13.4 x 0.27 in.
4 x 0.1 in.
5.5 x 0.14 in.
5.6 x 0.13 in.
7.31 x 0.19 in.
Tensile Strength (English):
18 lb.
30 lb.
40 lb.
50 lb.
120 lb.
Thickness (English):
0.043 in.
0.048 in.
0.052 in.
0.053 in.
0.06 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Tensile Strength (English) Thickness (English)
50-111-2859 Natural 11.1 x 0.187 in. 50 lb. 0.053 in.
50-111-2852 Natural 5.6 x 0.13 in. 30 lb. 0.048 in.
50-111-2850 Natural 4 x 0.1 in. 18 lb. 0.043 in.
50-111-2844 Black 13.4 x 0.27 in. 120 lb. 0.06 in.
50-110-8224 Natural 7.31 x 0.19 in. 50 lb. 0.043 in.
50-111-2838 Natural 5.5 x 0.14 in. 40 lb. 0.052 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 50-111-2859 Supplier MSC Supplier No. 73125247
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cable ties are used for securing items together including cables, hosing, tubing and wires. They are durable, strong, can prevent knotting and be used in demanding environments.

Nylon has a low moisture absorption rate and conforms well to both wet and dry environments. it is used for general purpose applications and is resistant to chemicals, greases and oils.

Compliance

UL Recognized File E4905

Specifications

Product Type Cable Tie
Color Natural
Quantity 100/Pk.
Material Nylon
Tensile Strength (English) 50 lb.
Dimensions (L x W) 11.1 x 0.187 in.
Thickness (English) 0.053 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.