Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

THORLABS INC THORLABS INC Magnetic Measuring Tape, 1 m, Imperial and Metric, Magnetic

Catalog No. NC3985437
Encompass

This magnetic measuring tape is designed for convenient and precise measurements on optical tables and breadboards. Its full magnetic backing allows it to lie flat and securely attach to any magnetic surface, providing hands-free measurement. Made from flexible vinyl, this low-profile tape can be easily rolled for storage or cut to custom lengths as needed.

  • Magnetic backing covers the entire backside.
  • Attaches to optical tables or breadboards for hands-free measurement.
  • Flexible material allows for easy rolling and storage.
  • Features numeric marks every 1 in. and 1 cm.
  • Includes tick marks every 1/8 in. and 1 mm.
  • Low-profile design is 0.03 in. (0.8 mm) thick.
  • Can be cut into segments if a shorter length is desired.
  • Measures 1 m long by 1 in. (25.4 mm) wide.
  • Provides both imperial and metric scales.
  • Constructed from durable vinyl material.

Catalog No. NC3985437 Supplier THORLABS INC Supplier No. MFT1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This magnetic measuring tape is designed for convenient and precise measurements on optical tables and breadboards. Its full magnetic backing allows it to lie flat and securely attach to any magnetic surface, providing hands-free measurement. Made from flexible vinyl, this low-profile tape can be easily rolled for storage or cut to custom lengths as needed.

  • Magnetic backing covers the entire backside.
  • Attaches to optical tables or breadboards for hands-free measurement.
  • Flexible material allows for easy rolling and storage.
  • Features numeric marks every 1 in. and 1 cm.
  • Includes tick marks every 1/8 in. and 1 mm.
  • Low-profile design is 0.03 in. (0.8 mm) thick.
  • Can be cut into segments if a shorter length is desired.
  • Measures 1 m long by 1 in. (25.4 mm) wide.
  • Provides both imperial and metric scales.
  • Constructed from durable vinyl material.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.